This item is Discontinued.

Achim Importing Achim CC3072GY02 30 x 72 in. Cordless Celestial Sheer Double Layered Shade; Grey CC3072GY02

Achim CC3072GY02 30 x 72 in. Cordless Celestial Sheer Double Layered Shade; Grey (Discontinued)

  • Mfr # CC3072GY02
  • Zoro # G803754640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC3072GY02
Zoro #
G803754640
UPC #
54006249246
Country of Origin
China

Description

The Celestial cordless window shade features a light filtering, attractive double-layered sheer design. This attractive modern shade gently filters light while providing your desired level of privacy when both layers of fabric overlap. Simply adjust the bottom rail to align the material to control the amount of natural light allowed in, creating a soft lighting effect. This sophisticated and classy Celestial window shade is ideal for any room in your home including the kitchen, living room or dining room. They would also look great in your office!

Features
  • Cordless Celestial Sheer Double Layered Shade
Specifications
  • Color: Grey
  • Dimension: 30 x 72 in.
  • Weight: 5.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.