This item is Discontinued.

Achim Importing Achim DRPN63NW06 52 x 63 in. Darcy Rod Pocket Window Curtain Panel; Navy & White DRPN63NW06

Achim DRPN63NW06 52 x 63 in. Darcy Rod Pocket Window Curtain Panel; Navy & White (Discontinued)

  • Mfr # DRPN63NW06
  • Zoro # G003861704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRPN63NW06
Zoro #
G003861704
UPC #
54006245132
Country of Origin
China

Description

The Darcy Rod Pocket Window Curtain Panel is a contemporary triple engineered banded panel in several stunning, contrasting colors. Its polyester fabric has a beautiful ground texture and is perfect for any room in the home. The light filtering polyester fabric works well alone or over an existing blind. The Darcy Rod Pocket Panels can be topped with the Darcy Pull Up Valance or cross-coordinated throughout the home with the Darcy Tier and Valance Set OR Anti-Fatigue Mat. Anti-Fatigue Mat, Valance, Valance and Tier Pair Set are sold separately. Each Rod Pocket Panel measures 52 inches wide, is in multiple lengths and is machine washable. All window curtain pieces in the Darcy Collection work well with a one inch diameter rod.

Features
  • Darcy Rod Pocket Window Curtain Panel
Specifications
  • Color: Navy/White
  • Dimension: 52 x 63 in.
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.