This item is Discontinued.

Achim Importing Achim DSG246GY04 46 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey DSG246GY04

This item is Discontinued.

Achim Importing

Achim DSG246GY04 46 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind; Grey (Discontinued)

Mfr # DSG246GY04
Zoro # G303755376
UPC # 54006248959
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DSG246GY04
Zoro #
G303755376
UPC #
54006248959
Country of Origin
China

Description

The GII Cordless Deluxe Sundown blind provides both room darkening. It is made from heavyweight PVC with additional slats for a tighter closure. The modern style features a round sleek head rail that a classic and chic appearance. The cordless lift is Child & Pet Safe! To Operate: Simply lift or lower bottom rail to raise or lower blind, Control how much sunlight streams into your room by twisting the wand to open and close the slats. Hidden mounting brackets are designed for inside, outside or ceiling installation. All hardware and installation instructions are included. This blind will fit windows 3/8 (0.95 cm) smaller and (1.27 cm) wider than stated size. This actual blind is (1.27 cm) narrower/smaller than stated size. Actual Slat size is 1 inch.

Features
  • Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind
Specifications
  • Color: Grey
  • Dimension: 46 x 64 in.
  • Weight: 7.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.