This item is Discontinued.

Achim Importing Achim FTVGM33245 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Brick Pavers - 45 sq. ft. FTVGM33245

This item is Discontinued.

Achim Importing

Achim FTVGM33245 12 x 12 in. Tivoli Self Adhesive Vinyl Floor 45 Tile; Brick Pavers - 45 sq. ft. (Discontinued)

Mfr # FTVGM33245
Zoro # G103979576
UPC # 54006533420
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTVGM33245
Zoro #
G103979576
UPC #
54006533420
Country of Origin
China

Description

Do you want to give your room a brand new look and at a Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. Each 12 inch x 12 inch tile measures one square foot, each case contains 45 tiles for a total of 45 square feet per case. This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm.

Features
  • Tivoli Self Adhesive Vinyl Floor 45 Tile
Specifications
  • Color: Brick Pavers
  • Dimension: 12 x 12 in.
  • Weight: 22.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.