This item is Discontinued.

Achim Importing Achim FTVMA45720 Nexus Mosaic 12 x 12 in. Self Adhesive Vinyl Floor Tile - 20 sq. ft. - 20 Tiles per Box FTVMA45720

This item is Discontinued.

Achim Importing

Achim FTVMA45720 Nexus Mosaic 12 x 12 in. Self Adhesive Vinyl Floor Tile - 20 sq. ft. - 20 Tiles per Box (Discontinued)

Mfr # FTVMA45720
Zoro # G703979099
UPC # 54006259887
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTVMA45720
Zoro #
G703979099
UPC #
54006259887
Country of Origin
China

Details

Item
Self-Drilling Screw

Description

Do you want to give your room a brand new look and at a low cost Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors. 20 square feet per box (20 tiles per box).

Easy Do-it-Yourself Installation Just Peel N Stick. No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 1 Year Limited Warranty.

Features
  • Nexus Mosaic Self Adhesive Vinyl Floor Tile
  • 20 Tiles per Box
Specifications
  • Capacity: 20 sq. ft.
  • Size: 12 x 12 in.
  • Weight: 9.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.