
Achim Importing FF5P63WH12 55 x 63 in. Fairfield Window Curtain Set; White - 5 Piece (Discontinued)
- Mfr # FF5P63WH12
- Zoro # G003861810
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF5P63WH12
Zoro #
G003861810
UPC #
54006242384
Country of Origin
China
Description
The Fairfield Curtain gives you the look of a 5 piece window set all on a single curtain rod. The engineered faux silk, sheer stripe with floral embroidery brings this window set to life. Split panel has an attached valance and two unattached tiebacks; makes hanging extra simple. Need a little more privacy? Hang over a blind or shade, instant window dressing.
Features- Fairfield Window Curtain Set
- 100% polyester
- 5 Piece
- Color: White
- Size: 55" x 63"
- Weight: 0.80 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.