This item is Discontinued.

Achim Importing Achim Importing FTVGM32620 NEXUS Rustic Slate 12 inx12 in Self Adhesive Vinyl Floor Tile, N326 FTVGM32620

This item is Discontinued.

Achim Importing

Achim Importing FTVGM32620 NEXUS Rustic Slate 12 inx12 in Self Adhesive Vinyl Floor Tile, N326 (Discontinued)

Mfr # FTVGM32620
Zoro # G904109158
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTVGM32620
Zoro #
G904109158
UPC #
-
Country of Origin
China

Description

Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Nexus Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Nexus tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.
Easy Do-it-Yourself Installation – Just Peel ‘N’ Stick. Stunning High Gloss, No Wax Finish. 12 inch x 12 inch Tile - 1.2mm Thick . 20 square feet per box (20 tiles per box). 5 Year Limited Warranty.
  • Dimensions:
  • Length:12"
  • Height:1.2mm
  • Width:12"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.