This item is Discontinued.

Achim Importing Achim Importing RDCASVZ486 Camino Decorative Rod And Finial Aspen; 48 x 86 in. RDCASVZ486

This item is Discontinued.

Achim Importing

Achim Importing RDCASVZ486 Camino Decorative Rod And Finial Aspen; 48 x 86 in. (Discontinued)

Mfr # RDCASVZ486
Zoro # G303755611
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RDCASVZ486
Zoro #
G303755611
UPC #
-
Country of Origin
China

Description

Features
  • The Camino Aspen Decorative Rod Series combines elegant taste, fine quality and detailed craftsmanship.
  • These elegant silver and mahogany finials are beautiful and will add the perfect touch to your window decor.
  • Dress up your drapery in style.
  • Sophisticated and versatile drapery rod can be used in your living room, dining room or bedroom.
  • Diameter of the all metal rod is 0.75 in.
  • Set comes complete with polyresin finials and matching, all metal hardware
  • For wall or ceiling mount, brackets can be adjusted to extend between 3 in. to 3.75 in.
  • Easy care - simply wipe with a dry or slightly damp soft cloth
  • To protect finish, avoid the use of household cleansers or abrasive
  • Tools required for installation - screwdriver and drill
  • Size - 48 x 86 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.