This item is Discontinued.

Achim Importing Achim Importing VGPN63MS06 50 x 63 in. Vogue Grommet Window Curtain Panel; Marsala VGPN63MS06

Achim Importing VGPN63MS06 50 x 63 in. Vogue Grommet Window Curtain Panel; Marsala (Discontinued)

  • Mfr # VGPN63MS06
  • Zoro # G403861632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGPN63MS06
Zoro #
G403861632
UPC #
54006241264
Country of Origin
China

Description

8 Grommet richly patterned room darkening panel adds sparkle to your room. Achim Importing was established to elevate your standard of living. Our product line specialises in decorative goods for the home such as tiles, rugs, and window shade accessories. We pride ourselves on offering products with outstanding value and highest quality standards. We create a personalised look and make your place, even more, your own with our decorative products. Make your place snazzy with Achim.

Features
  • Vogue Grommet Window Curtain Panel
  • 100% polyester
Specifications
  • Color: Marsala
  • Size: 50" x 63"
  • Weight: 1.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.