This item is Discontinued.

Achim Importing Achim LLTV24GN12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Green LLTV24GN12

This item is Discontinued.

Achim Importing

Achim LLTV24GN12 58 x 24 in. Live; Love; Laugh Window Curtain Tier Pair & Valance Set; Green (Discontinued)

Mfr # LLTV24GN12
Zoro # G703861585
UPC # 54006250792
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LLTV24GN12
Zoro #
G703861585
UPC #
54006250792
Country of Origin
China

Description

Live, Love, Laugh Tier and Valance Window Curtain Set composes beautiful, printed words and printed woven plaid, sure to inspire any room. The set includes one valance and two tiers made of machine washable, polyester fabric. Each piece has a 1.5 inch rod pocket for easy installation on standard or decorative rods under one inch in diameter. Valance measures 58 inches by 14 inches and is as a single piece.

Features
  • Live Love, Laugh Window Curtain Tier Pair & Valance Set
Specifications
  • Color: Green
  • Dimension: 58 x 24 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.