This item is Discontinued.

Achim Importing Achim OMTU63BH06 Ombre Window Curtain Tie Up Shade - 50 x 63 in. - Blush OMTU63BH06

Achim OMTU63BH06 Ombre Window Curtain Tie Up Shade - 50 x 63 in. - Blush (Discontinued)

  • Mfr # OMTU63BH06
  • Zoro # G003861674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OMTU63BH06
Zoro #
G003861674
UPC #
54006260333
Country of Origin
China

Description

Ombre -Tailored Tie Up Shade in an array of color creating a rainbow design. Matching panels, scarf, waterfall valance. Light filtering polyester material, Shade width measures 50 in. , Polyester material is easy to clean, Warm blush tones and natural hues bring beauty into your home, One tie up shade included.

Specifications
  • Size: 50 x 63 in.
  • Color: Blush
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.