This item is Discontinued.

Achim Importing Achim OTDFL30BK2 30 x 15 x 15 in. Collapsible 6 Drawer Storage Ottoman; Black OTDFL30BK2

Achim OTDFL30BK2 30 x 15 x 15 in. Collapsible 6 Drawer Storage Ottoman; Black (Discontinued)

  • Mfr # OTDFL30BK2
  • Zoro # G003895761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTDFL30BK2
Zoro #
G003895761
UPC #
54006245651
Country of Origin
China

Description

The Collapsible 6 Drawer Storage Ottoman is a utilitarian mix of style and function. Ideal for an entryway, mudroom or bedroom. Comfortable as a seat when removing shoes and easily accessible to store them out of sight. Plenty of space for impeccable organization of gloves, scarves or hats. Can also be useful as a footboard ottoman in the bedroom. The Collapsible 6 Drawer Storage Ottoman is made of soft faux leather with stainless steel grommet pulls on each drawer and a Tufted plush top. Measures 15 inches W x 30 inches L x 15 inches T; Weight Limit: 265 lbs. Included: one Tufted Top, one leather sided collapsible base, one support board, three insert dividers, and six drawers with six bottom support boards.

Features
  • Collapsible 6 Drawer Storage Ottoman
Specifications
  • Color: Black
  • Dimension: 30 x 15 x 15 in.
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.