This item is Discontinued.

Achim Importing Achim RM1830BW06 18 x 30 in. Boardwalk Welcome Outdoor Rubber Entrance Mat; Multi Color RM1830BW06

This item is Discontinued.

Achim Importing

Achim RM1830BW06 18 x 30 in. Boardwalk Welcome Outdoor Rubber Entrance Mat; Multi Color (Discontinued)

Mfr # RM1830BW06
Zoro # G203695390
UPC # 54006249345
Country of Origin China
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RM1830BW06
Zoro #
G203695390
UPC #
54006249345
Country of Origin
China

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. The Boardwalk outdoor rubber mat is built for all seasons anywhere. Heavy duty construction and polyester face with Hi-def authentic 3-D design will keep dirt outside and brighten any entry way, This mat has an anti-skid rubber back with soft durable polyester face offering both function and fashion, This mat is 90% Green made from recycled rubber and will help keep our environment clean, Easy Care: Clean by shaking, sweeping or rinse with garden hose

Features
  • Boardwalk Welcome Outdoor Rubber Entrance Mat
Specifications
  • Color: Multi Color
  • Dimension: 18 x 30 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.