This item is Discontinued.

Achim Importing Achim STP2.0SS10 6 x 36 in. Sterling Silver Spruce 2 mm Self Adhesive Vinyl Floor Planks; 15 sq. ft. - 10 Planks Per Box STP2.0SS10

This item is Discontinued.

Achim Importing

Achim STP2.0SS10 6 x 36 in. Sterling Silver Spruce 2 mm Self Adhesive Vinyl Floor Planks; 15 sq. ft. - 10 Planks Per Box (Discontinued)

Mfr # STP2.0SS10
Zoro # G903979042
UPC # 54006258620
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STP2.0SS10
Zoro #
G903979042
UPC #
54006258620
Country of Origin
China

Description

The Sterling Vinyl Self-Adhesive Plank Collection allows you easily install and instantly update any room in your home or office. Have you always wanted a new floor in the Kitchen, Dining Room, Bedroom, Bathroom, Basement, or Foyer The Sterling Collection offers 2 mm thick, 6 inch by 36 inch planks in beautiful styles that mimic natural hardwood flooring. Their 2.0mm thickness works well for light commercial floor installations as well. Installation is quick and easy, just peel and stick to a flat and dry surface, no additional glue or adhesives are needed. Vinyl planks can be cut with a utility knife, no special cutting tools are required. 15 square feet per box (10 planks per box), installation instructions are included.

Features
  • Sterling silver spruce self adhesive vinyl floor planks
  • 10 Planks Per Box
Specifications
  • Color: Silver Spruce
  • Thickness: 2 mm
  • Material: Vinyl
  • Size: 6 x 36 in.
  • Area Size: 15 sq. ft.
  • Warranty: 5 Years
  • Weight: 13.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.