This item is Discontinued.

Achim Importing Achim TTPN84BU06 Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy TTPN84BU06

Achim TTPN84BU06 Tattersall Button Tab Top Window Curtain Panel - 52 x 84 in. - Burgundy (Discontinued)

  • Mfr # TTPN84BU06
  • Zoro # G303861770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TTPN84BU06
Zoro #
G303861770
UPC #
54006260777
Country of Origin
China

Description

This farmhouse tab-top panel features fabulous plaid with coordinating solid color tabs and bottom band. Each tab has a generous opening and is embellished with one and a half inch fabric covered plaid buttons to create a custom look. The Tattersall Tab Top panel is 52-inches wide and is bordered with a 10-inch coordinating solid color bottom band. This light filtering polyester cloth drapes just beautifully and will complete the look of any room. Panels can be hung with any size decorative rod. Also available separately are the Tattersall tier and decorative valance set or Tattersall single valance, two great ways to cross coordinate short windows with the Tattersall Tab Top Panel. Light filtering polyester, Machine washable, Panel width 52-inch.

Specifications
  • Size: 52 x 84 in.
  • Color: Burgundy
  • Weight: 1.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.