This item is Discontinued.

Achim Importing Achim TTTV36BU12 Tattersall Window Curtain Tier Pair & Valance Set - 58 x 36 in. - Burgundy TTTV36BU12

This item is Discontinued.

Achim Importing

Achim TTTV36BU12 Tattersall Window Curtain Tier Pair & Valance Set - 58 x 36 in. - Burgundy (Discontinued)

Mfr # TTTV36BU12
Zoro # G103861673
UPC # 54006260838
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTTV36BU12
Zoro #
G103861673
UPC #
54006260838
Country of Origin
China

Description

This fabulous farmhouse tuck plaid tier and valance set has a one and a half inch coordinating solid color bottom band. The tucked valance is embellished with solid fabric covered buttons to give a custom look. This light filtering polyester cloth drapes just beautifully and will complete the look of any room. Each piece has a one and a half inch rod pocket, which works well with any type of rod. Also available separately are the Tattersall Tuck Valance and the Tattersall Tab Top Panel, two great ways to cross coordinate windows with the Tattersall Tier and Valance Set. Valance is 58-inches wide x 14-inches long, Tiers have 2-inch bottom solid border , Set includes one tuck valance and 2 tiers , Header is 1-inch , Light filtering, Machine washable.

Specifications
  • Size: 58 x 36 in.
  • Color: Burgundy
  • Weight: 0.84 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.