This item is Discontinued.

Achim Importing Achim TTVL14NY12 Tattersall Tuck Valance with Buttons - 58 x 14 in. - Navy TTVL14NY12

This item is Discontinued.

Achim Importing

Achim TTVL14NY12 Tattersall Tuck Valance with Buttons - 58 x 14 in. - Navy (Discontinued)

Mfr # TTVL14NY12
Zoro # G403861724
UPC # 54006260852
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TTVL14NY12
Zoro #
G403861724
UPC #
54006260852
Country of Origin
China

Description

This fabulous farmhouse tuck plaid valance has a one and a half inch coordinating solid color bottom band. It is embellished with solid fabric covered buttons to give a custom look. This light filtering polyester cloth drapes just beautifully and will complete the look of any room. It has a one and a half inch rod pocket, which works well with any type of rod. Also available separately are the Tattersall Tab Top Panel and the Tattersall Tier and Valance Set, two great ways to cross coordinate windows with the Tattersall Tuck Valance. Valance is 58-inches wide x 14-inches long, Valance is embellished with fabric covered buttons, One Valance included, Header is 1-inch , Light filtering, Machine washable.

Specifications
  • Size: 58 x 14 in.
  • Color: Navy
  • Weight: 0.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.