This item is Discontinued.

Achim Importing Achim WRM1830SU6 Wrought Iron Rubber Mat - 18 x 30 in. - Sussex WRM1830SU6

This item is Discontinued.

Achim Importing

Achim WRM1830SU6 Wrought Iron Rubber Mat - 18 x 30 in. - Sussex (Discontinued)

Mfr # WRM1830SU6
Zoro # G504058931
UPC # 54006260289
Country of Origin China
Category Blinds
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WRM1830SU6
Zoro #
G504058931
UPC #
54006260289
Country of Origin
China

Description

Bring the style and beauty of your home to your door. Help your guests feel welcome before they step inside. Our deep molded wrought iron rubber doormats are built to withstand all seasons and weather conditions. The luxurious, deep raised grooves can be used to remove debris and dirt from your shoes.

Features
  • Notice to California residents as required by Proposition 65
  • Durable, Long Lasting and Easy To Clean; Enviro-Friendly, Occasionally rinse with a garden hose. Air Dry
Specifications
  • Size: 18 x 30 in.
  • Style: Sussex
  • Material: 100% Recycled Rubber
  • Care Instructions: Clean with brush, broom, vacuum or shake briskly
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.