This item is Discontinued.

Achim Importing Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. FTVSO10345

Achim Importing FTVSO10345 12 x 12 in. Tivoli Black & White Self Adhesive Vinyl Floor Tile - 45 Tiles by 45 sq. ft. (Discontinued)

  • Mfr # FTVSO10345
  • Zoro # G704109204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FTVSO10345
Zoro #
G704109204
UPC #
54006330005
Country of Origin
China

Description

Do you want to give your room a brand new look and at a low cost? Look no further than our assortment of Tivoli Tiles! Our tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Tivoli tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.

Features
  • Tivoli Self Adhesive Vinyl Floor Tile
  • 45 Tiles/45 sq. ft.
Warning:
  • This product contains chemicals known to the State of California to cause cancer, or birth defects or other reproductive harm
Specifications
  • Color: Black & White
  • Size: 12" x 12"
  • Height: 1.2 mm
  • Weight: 22.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.