This item is Discontinued.

Achim Importing Achim Importing RDMLFBC666 Metallo Decorative Rod And Finial Leaf; 66 x 120 in. RDMLFBC666

Achim Importing RDMLFBC666 Metallo Decorative Rod And Finial Leaf; 66 x 120 in. (Discontinued)

  • Mfr # RDMLFBC666
  • Zoro # G003755317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMLFBC666
Zoro #
G003755317
UPC #
-
Country of Origin
China

Description

Features
  • The Metallo Leaf decorative rod series combines elegant taste, fine quality and detailed craftsmanship.
  • Dress up your drapery in style.
  • The elegant black and copper metal finials will add the perfect touch to your window decor.
  • Sophisticated and versatile drapery rod can be used in your living room, dining room or bedroom.
  • Diameter of the all metal rod is 0.75 in.
  • The set comes complete with matching, all metal hardware
  • For wall or ceiling mount, Brackets can be adjusted to extend between 3.5 in. to 4.5 in.
  • Tools required for installation - Screwdriver and drill
  • Size - 66 x 120 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.