This item is Discontinued.

Achim Importing Achim Importing STRMB70420 12 x 12 in. Sterling Rustic Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. STRMB70420

Achim Importing STRMB70420 12 x 12 in. Sterling Rustic Marble Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (Discontinued)

  • Mfr # STRMB70420
  • Zoro # G104109095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRMB70420
Zoro #
G104109095
UPC #
54006240847
Country of Origin
China

Description

Ready to upgrade your floor to a beautiful new look at a low cost? The Sterling Tile Collection is just what you are looking for! Sterling tiles can be used in any room in your home including the Kitchen, Dining Room, Bedrooms, Bathrooms, Foyers and Basements. No messy glue or adhesives needed. Just peel and stick the Sterling tiles to a flat & dry surface and show off your beautiful new room to all your friends and neighbors.

Features
  • Sterling Marble Self Adhesive Vinyl Floor Tile
  • 20 Tiles/20 sq. ft.
Specifications
  • Color: Rustic
  • Size: 12" x 12"
  • Height: 1.2 mm
  • Weight: 9.00 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.