
Achla BBHC-02T-WM Hammered Solid Copper Birdbath with Wall Mount Bracket; Natural Patina
Mfr # BBHC-02T-WM
Zoro # G503678994
product price:Â $98.15
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BBHC-02T-WM
Zoro #
G503678994
UPC #
719908100445
Country of Origin
India
Description
This simple Wall-Mounted Hammered Solid Copper Birdbath bowl has a classic style with a wide perching rim with a wide perching rim for close observation of wildlife in your backyard habitat. Wall-mounted, this birdbath is perfect for porches, balconies or deck posts. The wrought iron bracket has two mounting holes and a stud that holds the birdbath.
Features- 13" diameter x 2 3/4" D and has a threaded base that attaches to the bracket
- Made of solid copper with a hammered finish that will develop a beautiful natural patina over time
- Color: Natural Patina
- Material: Hammered Solid Copper
- Country of Origin: India
- Bowl Measures: 13" diameter x 2.75" D
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.