Achla BBM-01-WM Scallop Shell Birdbath with Wall Mount Bracket

  • Mfr # BBM-01-WM

  • Zoro # G103678950


product price: $88.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBM-01-WM
Zoro #
G103678950
UPC #
719908100452
Country of Origin
India

Description

A small sculpted bird perches on top of this romantic Wall-Mounted Scallop Birdbath. The ridged interior of the bowl is enhanced by a verdigris patina. Ideal for porches, decks and fence posts, the bowl has a threaded base that attaches to the wrought iron wall bracket. Two mounting holes and hardware are provided.

Features
  • Made of formed Brass with patina finish
  • High Quality and Exclusive Design
Specifications
  • Material: Brass
  • Country of Origin: India
  • Design: Scallop Shell
  • Bowl: 1.75" Deep
  • Bowl Measures: 11" L x 11" W x 4" H
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.