Achla CGB-14R-S2 14 in. Red Crackle Birdbath with Short Stand II

  • Mfr # CGB-14R-S2

  • Zoro # G603678870


product price:  $99.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CGB-14R-S2
Zoro #
G603678870
UPC #
719908100605
Country of Origin
India

Description

This brilliant tomato Red Crackle Glass Bowl with a wrought iron Short Stand is striking as a low birdbath, or table centerpiece. Place it on a deck or table, a pedestal in the garden. The small three-footed wrought iron stand is perfect for rock gardens, low border plantings and tabletop decor. Fill it with floating flowers and candles for catering and garden parties.

14" diameter x 2 1/2" D and has a flat bottom.

Features
  • Made of hand-blown crackle glass in brilliant tomato Red
  • Some color variation and bubbles can be expected
Specifications
  • Color: Red
  • Material: Crackle Glass
  • Country of Origin: India
  • Size: 14 in.
  • Bowl Measures: 14" diameter x 2.5" D
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.