Zoro Homepage

Achla 18 in. Fleur-de-Lis Bracket

  • Mfr # B-41

  • Zoro # G415829750


product price: $56.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-41
Zoro #
G415829750
UPC #
719908341497
Country of Origin
India

Description

These heavy duty brackets with a classic Fleur-de-Lis motif featured in the design are a great way to hang your large hanging baskets. The brackets are crafted from 1 wide iron section for added strength with three mounting holes. Specifications - Country of Origin: India - Material: Wrought Iron - Finish: Black Powdercoat - Assembly Required Y/N: No - - Dimension: 3 W x 17.25 L x 9.75 H - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.