Zoro Homepage

Achla ABK-03 Neoclassic Fireplace Tool Set; Antique Brass & Black

  • Mfr # ABK-03

  • Zoro # G403933278


product price: $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABK-03
Zoro #
G403933278
UPC #
719908342333
Country of Origin
Unknown

Description

The Neoclassic Tool Sets have a simple, straight, comfortable handle style, and come in a variety of finish options. The radial stand has a central handle for moving the tool set and four notches to hold poker, tongs, shovel and brush. The all-black version has two base options.

Specifications
  • Color: Antique Brass & Black
  • Material: Iron
  • Dimension: 2' 5.5'' x 8'' x 8''
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.