Zoro Homepage

Achla B-21 10"W x 10"H Black Powder Coated Scroll Shelf Bracket

  • Mfr # B-21

  • Zoro # G603939476


product price: $60.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-21
Zoro #
G603939476
UPC #
719908995416
Country of Origin
India

Description

The Scroll shelf brackets can support a 10" deep shelf and have a traditional wrought-iron design that features an end curl that can be used as a hanging hook. Each bracket measures 10"W and 10"H and is finished in Black powdercoat. Sold in pairs.
  • Black powder coated
  • Sold in pairs
  • Construction material: Wrought Iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 10
  • Width: 10
  • Depth: 1.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.