Zoro Homepage

Achla BB-04-WM Aspen Leaf Birdbath with Wall Mount Bracket

  • Mfr # BB-04-WM

  • Zoro # G003679033


product price: $65.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-04-WM
Zoro #
G003679033
UPC #
719908100384
Country of Origin
India

Description

This Wall-Mounted Aspen Leaf Birdbath has a copper bowl with a curled stem detail, embossed leaf design and verdigris finish. Ideal for small gardens and urban landscapes, for porch, deck and fence posts, the bowl has a threaded base that attaches to the wrought iron wall bracket. Two mounting holes and hardware are provided.

Features
  • Made of formed Brass with patina finish
  • High Quality and Exclusive Design
Specifications
  • Material: Brass
  • Country of Origin: India
  • Design: Aspen Leaf
  • Bowl Measures: 12.5" L x 8" W x 3" D
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.