Zoro Homepage

Achla BBHC-02T-OR Hammered Birdbath with Over Rail Bracket; Solid Copper & Black

  • Mfr # BBHC-02T-OR

  • Zoro # G903678778


product price: $86.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBHC-02T-OR
Zoro #
G903678778
UPC #
719908100827
Country of Origin
India

Description

This simple Rail-Mounted Hammered Solid Copper Birdbath bowl is a classic garden accent. The wide rim lets birds perch while drinking and bathing for close observation. A threaded base on the underside of the bowl attaches to the center of the wrought iron railing bracket. Ideal for bird-watching on porches, balconies or decks, the wrought iron bracket has C-type clamp that holds the bracket to a deck or handrail without need for drilling or permanent mounting.

Fits over railings up to 5 1/2" wide and designed with ample clearance for a curved top handrail. Solid copper will never rust outdoors and will instead develop a lovely natural patina over time.

Features
  • This simple Hammered Solid Copper Birdbath is a classic garden accent
  • With a wide rim for birds to perch while drinking and bathing
  • Threaded base that attaches to the bracket
Specifications
  • Color: Solid Copper & Black
  • Material: Copper & Iron
  • Country of Origin: India
  • Dimension: 12.2 x 12.2 x 8.8 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.