Zoro Homepage

Achla BCB-01-WM Burnt Copper Birdbath with Wall Mount Bracket

  • Mfr # BCB-01-WM

  • Zoro # G403678971


product price: $96.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCB-01-WM
Zoro #
G403678971
UPC #
719908100469
Country of Origin
India

Description

This Wall-Mounted Burnt Copper Birdbath is a simple hammered copper birdbath bowl with a handrail bracket. The shallow bowl has a round hammered or "peened" texture and an antique copper finish that will patina naturally. A threaded base on the underside of the bowl attaches the bowl to the wrought iron bracket. Ideal for porches, decks and fence posts, two mounting holes and hardware are provided.

Features
  • Made of hammered Stainless Steel with Copper plating that will age over time to develop a natural copper patina
  • High Quality and Exclusive Design
Specifications
  • Color: Burnt Copper
  • Country of Origin: India
  • Bowl Measures: 14" diameter x 4" D
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.