Zoro Homepage

Achla BGK-14-20 8 in. 2x6 Railing Flower Box Bracket

  • Mfr # BGK-14-20

  • Zoro # G603720852


product price: $38.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGK-14-20
Zoro #
G603720852
UPC #
719908344511
Country of Origin
India

Description

Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. Our 8-inch Flower Box Brackets for 2 x 6 Railings can be fixed to the top of a railing to securely hold any of our Achla Designs Medium Galvanized or Copper Flower Boxes. For simple installation, place the two brackets at the desired width apart and secure with stainless steel screws provided. Also in 6-inch, to hold Small and 10-inch, to hold Large Flower Boxes for 2 x 6 inch Railings.

Features
  • Holds flower boxes on 2 x 6 inch porch, balcony or deck rails
  • Add curb appeal, create a container garden, or decorate seasonally
Specifications
  • Size: 8 in.
  • Country of Origin: India
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.