Zoro Homepage

Achla BGK-14 Deck Bracket II for 8" Deep Flower Boxes

  • Mfr # BGK-14

  • Zoro # G703980163


product price: $40.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGK-14
Zoro #
G703980163
UPC #
719908329082
Country of Origin
India

Description

Display your flower boxes on your railing with these brackets. Designed for 8" deep flower boxes, these brackets are 6 1/4" deep at the base and 5 inches high. Fits a 2" x 6" railing.
  • For 2" x 6" railing
  • For 8" Deep flower box
  • Construction material: Wrought Iron
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Height: 5.25
  • Width: 6.75
  • Depth: 0.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.