Achla BH-01 10.25 in. Lina I Plant Hanger

  • Mfr # BH-01

  • Zoro # G003754624


product price: $35.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BH-01
Zoro #
G003754624
UPC #
719908343934
Country of Origin
Multiple

Description

The Lina Planter is a contemporary style plant hanger for the modern home or container garden, with attractive minimalist design that is simple and practical in its ease of use. Slip the ring around the planter from beneath, hook the end of each rod into the corner loop and hang from the o-hook at top. Wrought iron plant hangers with or without polymer-blend planting pots in terra cotta, and a black powder coated finish for maximum weather resistance. Small Lina Planter pot is 8-in diameter, Large Lina Planter pot is 11-3/4 in diameter.

Specifications
  • Size: 10.25"
  • Country of Origin: India
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.