Zoro Homepage

Achla BH-20 Bastion Bird House - Turquoise

  • Mfr # BH-20

  • Zoro # G403721141


product price: $68.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-20
Zoro #
G403721141
UPC #
719908315078
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Give the birds in your yard a comfortable new abode with the Achla Bastion Bird House. This charming house is decorated in a soft yellow with a variety of stylized, painted flower decorations. A 1.25" entrance gives access to smaller songbirds while restricting larger birds and predators. The ceiling features a carefully designed ventilation setup to keep your birds comfortable in various weather conditions. A simple latch allows a large section of the house to hinge outwards for easy cleaning and nest observation. The wooden base contains predrilled holes for drainage or mounting to a post. The house may also be hung by the integrated 2" hanging hook. This sturdy house is made from painted iron for resilience and longevity, while protecting your avian visitors from the elements. Give your birding sanctuary a quaint new home with the Bastion Bird House.

  • Finish: Turquoise/Yellow.
  • Collection: Hand Painted Houses and Feeder.
  • Dimension: 12"H x 8"W.
  • Material: Iron and Wood.
  • Hand Painted.
  • Hinged backdoor opens for easy cleaning.
  • 1.5" Hole.
  • Opening: 1.25" diameter.
  • Mounting: May be hung or post mounted.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.