Zoro Homepage

Achla BTS-01 Gardeners Boot Shelf

  • Mfr # BTS-01

  • Zoro # G504108162


product price: $270.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTS-01
Zoro #
G504108162
UPC #
719908341824
Country of Origin
India

Description

This handy shelf is an attractive way to organize gardening items in the entryway, hall or porch. Can be used with our rubber Boot Tray (BT-01) on the bottom. Come in from the garden and stow muddy boots and leave clippers and tools to dry. Set plants, seedlings, watering cans on top. Folds for shipping and storage.

Specifications
  • Country of Origin: India
  • Material: Wrought Iron
  • Finish: Black Powdercoat
  • Assembly Required (Y/N): Yes
  • Warranty Length: 90 days
  • Dimension: 36.5" W x 16" D x 36.5" H
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.