Zoro Homepage

Achla C-08 5"x 22" x 6" Galvanized Tin Window Box

  • Mfr # C-08

  • Zoro # G503721119


product price: $65.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-08
Zoro #
G503721119
UPC #
719908329266
Country of Origin
India

Description

An embossed floral pattern dresses up these traditional style planters. Embossed Flower Boxes measure 22"W x 6"D x 5"H and are available in Galvanized Steel. Boxes have drain holes for direct planting.
  • Green patina powder coated
  • Works well with tin flower box brackets from Achla Designs
  • Construction material: Tin
  • Warranty Term: 90 day from manufacturer's defect
  • Dimensions:
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.