Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achla C-08C Copper Plated Window Box - Small

  • Mfr # C-08C

  • Zoro # G903720972


product price: $55.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-08C
Zoro #
G903720972
UPC #
719908329587
Country of Origin
India

Description

Copper plated window boxes make a great addition to your deck or windows. Designed with holes in the bottom for easy draining. Measures 22 inches wide by 6 1/4 inches deep and 5 1/4 inches high. Available in additional sizes.
  • Copper Plated Finish
  • 22"W x 6 1/4"D x 5 1/4"H
  • Contain drain holes for easy planting
  • Works well with flower box brackets from Achla Designs
  • Material: Tin
  • Warranty: 90 days
  • Height: 5.25
  • Min Width:19.5
  • Max Width: 21.88
  • Min Depth: 4.5
  • Max Depth: 6.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.