Zoro Homepage

Achla C-20C-WM Flower Box with Wall Brackets; Copper - Medium

  • Mfr # C-20C-WM

  • Zoro # G603720975


product price: $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-20C-WM
Zoro #
G603720975
UPC #
719908101114
Country of Origin
India

Description

Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. This Medium Copper Flower Box Kit with Wall Brackets has two wall-mounted brackets that simply and securely hold our Medium Copper Plated Galvanized Flower Box planter.

The sturdy brackets are made from wrought iron with a durable Black powder coated Finish. For easy installation, place the two wall brackets at the desired width apart and secure with stainless steel screws provided. Fill the box with favorite plants and place within the brackets.

Features
  • Add curb appeal, create a container garden,decorate seasonally with this Wall-Mounted Flower Box Kit
  • Two 8-inch Wall-Mounted Flower Box Brackets hold our Medium Copper Flower Box planter
  • Finished with Black powder coating for maximum weather resistance
  • Made of galvanized steel with a white-washed patina finish
  • Simple installation, place brackets at desired distance apart
  • Secure with stainless steel screws provided
Specifications
  • Color: Copper
  • Size: Medium
  • Country of Origin: India
  • Dimension: 24 x 9.5 x 8.8 in.
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.