Shop ACHLA DESIGNS

Achla C-50C 10.25" H x 16.25" W x 16.25" D Steel Round Steel Tub - Copper Plate

  • Mfr # C-50C
  • Zoro # G903713318

product price: 
$
110.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C-50C
Zoro #
G903713318
UPC #
719908329563
Country of Origin
India

Description

These are the old-fashioned tubs ubiquitous on every farm because they have a thousand and one uses. Reminiscent of dairy cows and general stores they give even the most urban garden a rustic country charm. Fill with ice for chilling beverages in the summer, use to hold firewood in the winter, grow a container vegetable garden ...the list goes on! Drainage holes should be drilled for direct planting. All have two side handles. Use them with Wrought Iron Stands, and Folding Floor Stands. Round Copper Plated Tub measures 16 1⁄4"Dia x 10 1⁄4"H.
  • Copper Plated Finish
  • 16.25" dia x 10.25"H
  • Water sealed
  • Material: Steel
  • Warranty: 90 days
  • Height: 10.25
  • Width: 16.25
  • Depth: 16.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.