125 Piece 8 Inch 5-8 Quart Square Air Fry Parchment Paper Liners
- Mfr # 750123659M
- Zoro # G522980313
product price:Â
$
11.45
/ea
Key Features
Material
Paper
Color
Brown
Height
2.60 in
Width
8 in
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123659M
- Zoro #
- G522980313
- UPC #
- 840191216046
- Country of Origin
- China
- Material
- Paper
- Item
- Parchment Paper Liner
- Color
- Brown
Dimensions
- Height
- 2.60 in
- Width
- 8 in
- Length
- 8 in
Description
Make cleanup a breeze and keep your food fresh and intact with our 7.8-inch Square Parchment Paper Liners. Perfectly sized to fit most standard air fryers, steamers, baskets, and baking trays, these pre-cut liners are made from food-grade, non-toxic parchment that's heat-resistant up to 428 Degrees F. Designed with ventilation holes for optimal air circulation, they ensure even cooking without sticking or tearing. The durable, non-stick surface minimizes mess, saving you time in the kitchen. Ideal for cooking, baking, steaming, and frying-all without the need for extra oil. This 125-count pack provides great value and convenience for daily use or meal prepping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.