Achla C-91 3 H x 24 W Large Steel Antiqued Tray

  • Mfr # C-91

  • Zoro # G103754906


product price:  $57.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-91
Zoro #
G103754906
UPC #
719908329990
Country of Origin
India

Description

These versatile galvanized steel trays are ideal for grouping smaller violet, cactus or herb pots together while protecting your table or windowsill from excess moisture and soil. Fill with glass gems or stones to water plants from underneath. Available in two sizes, small is 19 3/4"L x 9 1/2"W and large is 24"L x 11"W. Both trays are 3"D. Pair with Achla Designs folding stands.
  • Galvanized steel
  • Measures 24"L x 11"W x 3"D
  • Water tight
  • Works well on it's own or with adjustable folding stands from Achla Designs
  • Material: Steel
  • Warranty: 90 days
  • Height: 3
  • Width: 24
  • Depth: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.