Zoro Homepage

Achla C08C-K6 2 x 6 Railings Flower Box with Brackets; Copper - Small

  • Mfr # C08C-K6

  • Zoro # G503720945


product price: $66.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08C-K6
Zoro #
G503720945
UPC #
719908101237
Country of Origin
India

Description

Add curb appeal to a front porch, create a container garden, or decorate with seasonal plantings on a balcony or deck. Our Small Copper Flower Box Kit for 2 x 6 Railings has two top-mounted brackets that simply and securely hold our Small Copper Plated Galvanized Flower Box planter. For easy installation, place the two wrought iron brackets at the desired width apart and secure with stainless steel screws provided.

Fill the box with your choice of planting and place within the brackets. Kits are also for 2 x 6 inch railings for Medium and Large Flower Boxes, in all four Flower Box colors.

Features
  • Add curb appeal, create a container garden,decorate seasonally with this Wall-Mounted Flower Box Kit
  • Two top-mounted Brackets for 2 x 6 Railings hold our Small CopperFlower Box planter
  • Finished with Black powder coating for maximum weather resistance
  • Made of galvanized steel with a garden Copper patina finish
  • Simple installation, place brackets at desired distance apart
  • Secure with stainless steel screws provided
Specifications
  • Color: Copper
  • Size: Small
  • Country of Origin: India
  • Dimension: 22 x 6.5 x 6.2 in.
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.