Zoro Homepage

Achla CWI-02 Floor Stand - Black Powdercoat

  • Mfr # CWI-02

  • Zoro # G604109328


product price: $74.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWI-02
Zoro #
G604109328
UPC #
719908302825
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Elevate the plants on your patio or deck to new heights with the Achla Folding Wrought Iron Floor Stand. This stand features a convenient folding design for easy storage. This unit can accommodate planters with a base diameter of up to 14". The four legs create a solid base for the stand with outward turned feet for a delicate look. Four self-stick grip pads are included for stability as well as protection of indoor flooring from scratching. The solid iron construction and black powder coating will provide years of outdoor use in your garden. Display your plants indoors or out with the Folding Wrought Iron Floor Stand.
For use with tubs C-51, C-51BK, C-52, C-52C, C-71, and C-81C, which are all sold separately.

  • Finish: Black.
  • Collection: Tubs and Stands.
  • Dimension: 23"H.
  • Materials: Iron.
  • Mounting: Place on flat surface.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.