Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACHLA Designs B-37S-2 4.5 in. Plate Wall Hanger; Small - Pack of 2

  • Mfr # B-37S-2

  • Zoro # G103936029


product price: $45.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-37S-2
Zoro #
G103936029
UPC #
719908343842
Country of Origin
India

Description

Use these wall-mounted Plate wall hangers to keep treasured items on display for viewing, yet hanging securely and safe from breakage. These simple hangers can accommodate a wide variety of diameters, rectangular pieces, oval, even odd shapes. Display your favorite pottery, fine china, decorative trays, art tiles, souvenir plates, even bowls. The simple attractive design will complement your artwork. Our plate display brackets are made of wrought iron with a Roman Bronze powder coated finish.

Features
  • Simple, sturdy, attractive design to complement your artwork
  • Precious items displayed safely
  • Plate hangers are a single piece display bracket
  • Get creative display a collection of commemorative plates in a dining area
  • Pack of 2
Specifications
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Roman Bronze Powdercoat
  • Style: Transitional
  • Size: Small
  • Size: 4.5 in.
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.