ACHLA Designs BGE-30-2 30 in. Extender with Twist; Pack of 2

  • Mfr # BGE-30-2

  • Zoro # G004057373


product price: $34.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BGE-30-2
Zoro #
G004057373
UPC #
719908345266
Country of Origin
India

Description

These simple hook extenders are handy to hang any item with a terminal loop from a bracket, hook, horizontal pole or branch. Use them to extend an item on a bracket, bringing it closer for watering or filling. These extenders come with opposing hooks that are larger at one end, in four lengths.

Features
  • Measures 30 in. in length
  • Wrought iron with black powdercoated finish
  • Two Opposing Hooks
  • Great for hanging bells, lanterns, wind chimes, baskets etc
  • Pack of 2
Specifications
  • Color: Black
  • Material: Wrought Iron
  • Country of Origin: India
  • Finish: Black Powder Coated
  • Style: Transitional
  • Use: Indoor & Outdoor
  • Size: 30 in.
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.