Zoro Homepage

Achla FB-31 10 1/2" Argyle Plant Stand II - Wrought Iron

  • Mfr # FB-31

  • Zoro # G904031497


product price: $55.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-31
Zoro #
G904031497
UPC #
719908340315
Country of Origin
India

Description

Simple elegant plant stands for your home or yard. Finished in a graphite powdercoat for both indoor and outdoor use. Available in four sizes with heights of 8", 14", 18" and 24".
  • Powder Coated - Graphite
  • Made of wrought iron
  • Powder coated to withstand rust, for both indoor and outdoor use
  • Measures 10 1/2" Dia at top x 14"H, 15" Dia at feet
  • Available in other heights
  • Material: Wrought Iron
  • Warranty: 90 days
  • Height: 14
  • Min Width:10.5
  • Max Width: 15
  • Min Depth: 10.5
  • Max Depth: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.