Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Achla FB-45C Arne Stand with Copper Tray; Short

  • Mfr # FB-45C

  • Zoro # G703754412


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-45C
Zoro #
G703754412
UPC #
719908343460
Country of Origin
India

Description

The Scandinavian-inspired design Arne Stands are sleek, minimalist and versatile. In two stand heights with three top options, they become accent table, container garden, or plant stand. Use with the 15 inch square copper tray a side table, the 4 inch deep Galvanized trough becomes a succulent garden, drop in the deep Stepped Galvanized Planter for annual flowers or a large houseplant. Create a stylish grouping for indoor living space or outdoor room.

Specifications
  • Finish: Black Powdercoat, Copper
  • Material: Wrought Iron, Copper Plated
  • Size: Short
  • Country of Origin: India
  • Stand Size: 14 H x 15 Sq in.
  • Tray Size: 15 Sq x 1.5 D in.
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.