Zoro Homepage

Achla FB-66 Duet Plant Stand

  • Mfr # FB-66

  • Zoro # G803755029


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB-66
Zoro #
G803755029
UPC #
719908344573
Country of Origin
India

Description

For plants, as a side table, or both, the bi-level Duet Stand has an unusual contemporary zig-zag design. Two shelves at 24" and 14" bring plants up to window height, or drinks up to a lounger. For indoor and outdoor use, the contemporary styling will be equally at home in a modern sunroom or on an urban balcony. Made of wrought iron, Duet Stand is finished in a Black powder coating for maximum weather resistance.

Features
  • Duet Stand is both contemporary plant stand and side accent table
  • Unique tiered zig-zag design features two levels
Specifications
  • Country of Origin: India
  • Weight: 17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.