Zoro Homepage

Achla FT-21 FleurDeLis Topiary Trellis - Black Powdercoated

  • Mfr # FT-21

  • Zoro # G704025382


product price: $55.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-21
Zoro #
G704025382
UPC #
719908305598
Country of Origin
India

Description

ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden. Items range from small hooks and brackets to large pavilions and arbors. We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture. In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home. ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line. All our products are stocked in our warehouse for year round, prompt shipping. We take great pride in our exceptional customer service.

Add an elegant support to your plants with the Achla Fleur-De-Lis Topiary Frame. This support offers places for your morning glories or climbing sweethearts to grow and flourish. Four legs spread outward at a diagonal and stake into the ground, creating a sturdy base. The height and size of the support is variable, dependent upon how far the legs are spread and staked into the ground. The top of the item features a fleur-de-lis finial where the stakes join together. The steel construction will withstand exposure to the elements, and the black color will enhance your vines or climbing plants. Enliven your garden décor with the Achla Fleur-De-Lis Topiary Frame.

  • Finish: Black.
  • Collection: Trellises.
  • Dimensions: 78"H.
  • Materials: Metal.
  • Mounting: Place in ground.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.