Zoro Homepage

Achla FT-32G Folding Trellis - Wall Mounted

  • Mfr # FT-32G

  • Zoro # G404031720


product price: $90.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT-32G
Zoro #
G404031720
UPC #
719908328863
Country of Origin
India

Description

The Wall Mounted Lattice Trellis, with expanding adjustable width, is a versatile piece suitable for many spaces. It is ideal for seasonal use as a privacy screen or support for annual vegetables and flowers because it can be repositioned easily and folded, “accordion-style" for storage. Two mounting brackets are included. Measures 67"W x 43"H and finished in Graphite powdercoat.
  • 67"W X 43"H
  • Graphite powder coated
  • Steel
  • Fully assembled
  • Part of the "Cottage Collection" line of arbors and trellises
  • Unfolds accordion-style
  • No tools required
  • Material: Iron
  • Warranty: 90 days
  • Height: 43
  • Width: 67
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.